BALDOR / DODGE 40A50LR18 TIGEAR-2 Right Angle Reducer | AY9MUF

BALDOR / DODGE 40A50LR18 TIGEAR-2 Right Angle Reducer

Item: AY9MUF Model: 40A50LR18
In Stock

Get it by Tuesday, Jun 10

€5,731.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size180
Gear Box40
Gear Ratio50
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1 7/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 64.8
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 40A10R21 TIGEAR-2 Worm Gear Speed Reducer | AL7AYT 40A10R2110Right Solid B210401 7/8"NoNo€5,152.43
BALDOR / DODGE 40A15L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AYV 40A15L1815Left Solid A180401 7/8"NoNo€5,152.43
BALDOR / DODGE 40A15L21 TIGEAR-2 Worm Gear Speed Reducer | AL7AYW 40A15L2115Left Solid A210401 7/8"NoNo€5,152.43
BALDOR / DODGE 40A15R18 TIGEAR-2 Worm Gear Speed Reducer | AL7AYX 40A15R1815Right Solid B180401 7/8"NoNo€5,152.43
BALDOR / DODGE 40A15R21 TIGEAR-2 Worm Gear Speed Reducer | AL7AYY 40A15R2115Right Solid B210401 7/8"NoNo€5,152.43
BALDOR / DODGE 40A20L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AZA 40A20L1820Left Solid A180401 7/8"NoNo€5,152.43
BALDOR / DODGE 40A20R18 TIGEAR-2 Worm Gear Speed Reducer | AL7AZB 40A20R1820Right Solid B180401 7/8"NoNo€5,152.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 40A50LR18 TIGEAR-2 Right Angle Reducer
€5,731.12 /unit