BALDOR / DODGE 40A05H21 TIGEAR-2 Right Angle Reducer | AY9BHX

BALDOR / DODGE 40A05H21 TIGEAR-2 Right Angle Reducer

Item: AY9BHX Model: 40A05H21
In Stock

Get it by Friday, Jun 13

€6,689.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size210
Gear Box40
Gear Ratio5
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.2.188"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 64.8
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 40A15H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AYU 40A15H181518040Hollow2.188"NoNo€6,689.12
BALDOR / DODGE 40A20H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AYZ 40A20H182018040Hollow2.188"NoNo€6,689.12
BALDOR / DODGE 40A30H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AZE 40A30H183018040Hollow2.188"NoNo€6,689.12
BALDOR / DODGE 40A40H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AZF 40A40H184018040Hollow2.188"NoNo€6,689.12
BALDOR / DODGE 40A15H18SB TIGEAR-2 Reducer With Sealed Input Bearing | AN8AAA 40A15H18SB-------€6,689.12
BALDOR / DODGE 40A30H18WP TIGEAR-2 Reducer With White Paint | AX8AML 40A30H18WP-------€6,830.21
BALDOR / DODGE 40A40H18WP TIGEAR-2 Reducer With White Paint | AX9UBP 40A40H18WP-------€6,830.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 40A05H21 TIGEAR-2 Right Angle Reducer
€6,689.12 /unit