BALDOR / DODGE 402041 Bearing Cone | AM7XND

BALDOR / DODGE 402041 Bearing Cone

Item: AM7XND Model: 402041
In Stock

Get it by Tuesday, Jun 17

€209.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCone

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)7.11
Ship length (cm)11.2
Ship width (cm)11.2
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 304749 Bearing Cone | AK8RBM 304749304749€491.20
BALDOR / DODGE 402000 Bearing Cone | AK8RVR 402000402000€58.68
BALDOR / DODGE 402003 Bearing Cone | AK8RVT 402003402003€196.06
BALDOR / DODGE 402050 Bearing Cone | AK8RVU 402050402050€384.36
BALDOR / DODGE 402052 Bearing Cone | AK8RVV 402052402052€127.70
BALDOR / DODGE 402053 Bearing Cone | AK8RVW 402053402053€213.46
BALDOR / DODGE 402054 Bearing Cone | AK8RVX 402054402054€225.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 402041 Bearing Cone
€209.40 /unit