BALDOR / DODGE 35S15H TIGEAR-2 Right Angle Reducer | AL7AXK

BALDOR / DODGE 35S15H TIGEAR-2 Right Angle Reducer

Item: AL7AXK Model: 35S15H
In Stock

Get it by Tuesday, Jun 10

€3,109.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box35
Gear Ratio15
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1.938"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 49.05
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 35S07H TIGEAR-2 Right Angle Reducer | AL7AXD 35S07H735Hollow1.938"NoNo€3,109.72
BALDOR / DODGE 35S10H TIGEAR-2 Worm Gear Speed Reducer | AL7AXF 35S10H1035Hollow1.938"NoNo€3,109.72
BALDOR / DODGE 35S20H TIGEAR-2 Right Angle Reducer | AL7AXP 35S20H2035Hollow1.938"NoNo€3,109.72
BALDOR / DODGE 35S25H TIGEAR-2 Worm Gear Speed Reducer | AL7AXU 35S25H2535Hollow1.938"NoNo€3,109.72
BALDOR / DODGE 35S30H TIGEAR-2 Worm Gear Speed Reducer | AL7AXY 35S30H3035Hollow1.938"NoNo€3,109.72
BALDOR / DODGE 35S40H TIGEAR-2 Worm Gear Speed Reducer | AL7AYC 35S40H4035Hollow1.938"NoNo€3,109.72
BALDOR / DODGE 35S50H TIGEAR-2 Worm Gear Speed Reducer | AL7AYF 35S50H5035Hollow1.938"NoNo€3,109.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 35S15H TIGEAR-2 Right Angle Reducer
€3,109.72 /unit