BALDOR / DODGE 35Q12R18 TIGEAR-2 Right Angle Reducer | AY9REW

BALDOR / DODGE 35Q12R18 TIGEAR-2 Right Angle Reducer

Item: AY9REW Model: 35Q12R18
In Stock

Get it by Thursday, Jun 12

€3,000.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size180
Gear Box35
Gear Ratio12
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.1 1/2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 49.05
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 35Q05L14 TIGEAR-2 Worm Gear Speed Reducer | AL7ATB 35Q05L145Left Solid A140351 1/2"NoNo€2,648.45
BALDOR / DODGE 35Q05L18 TIGEAR-2 Worm Gear Speed Reducer | AL7ATC 35Q05L185Left Solid A180351 1/2"NoNo€3,000.73
BALDOR / DODGE 35Q05L21 TIGEAR-2 Worm Gear Speed Reducer | AL7ATD 35Q05L215Left Solid A210351 1/2"NoNo€3,000.73
BALDOR / DODGE 35Q05LR18 TIGEAR-2 Worm Gear Speed Reducer | AL7ATE 35Q05LR185Double Solid180351 1/2"NoNo€3,344.56
BALDOR / DODGE 35Q05LR21 TIGEAR-2 Worm Gear Speed Reducer | AL7ATF 35Q05LR215Double Solid210351 1/2"NoNo€3,344.56
BALDOR / DODGE 35Q05R14 TIGEAR-2 Worm Gear Speed Reducer | AL7ATG 35Q05R145Right Solid B140351 1/2"NoNo€2,648.45
BALDOR / DODGE 35Q05R18 TIGEAR-2 Right Angle Reducer | AL7ATH 35Q05R185Right Solid B180351 1/2"NoNo€3,000.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 35Q12R18 TIGEAR-2 Right Angle Reducer
€3,000.73 /unit