BALDOR / DODGE 35AZ05LR14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX8WDK

BALDOR / DODGE 35AZ05LR14 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AX8WDK Model: 35AZ05LR14
Limited Availability
€4,827.18 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box35
Gear Ratio5
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1 1/2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 51.75

Product Variants

ProductModelGear RatioOutput TypeFrame SizeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 35AZ05L21 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AVT 35AZ05L215Left Solid A2101 1/2"35NoNo€4,610.08
BALDOR / DODGE 35AZ25L14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AVU 35AZ25L1425Left Solid A1401 1/2"35NoNo€4,311.86
BALDOR / DODGE 35AZ30L14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AVV 35AZ30L1430Left Solid A1401 1/2"35NoNo€4,311.86
BALDOR / DODGE 35AZ30R14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AVW 35AZ30R1430Right Solid B1401 1/2"35NoNo€4,311.86
BALDOR / DODGE 35AZ40R56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AVX 35AZ40R5640Right Solid B561 1/2"35NoNo€4,311.86
BALDOR / DODGE 35AZ60H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AVY 35AZ60H1460Hollow1401.938"35NoNo€5,450.66
BALDOR / DODGE 35AZ60H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AVZ 35AZ60H5660Hollow561.938"35NoNo€5,450.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 35AZ05LR14 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€4,827.18 /unit