BALDOR / DODGE 35A20H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AQH

BALDOR / DODGE 35A20H18 TIGEAR-2 Worm Gear Speed Reducer

Item: AL7AQH Model: 35A20H18
In Stock

Get it by Wednesday, Jun 11

€3,832.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size180
Gear Box35
Gear Ratio20
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1.938"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 35A10H18 TIGEAR-2 Worm Gear Speed Reducer | AL7APT 35A10H181018035Hollow1.938"NoNo€3,832.87
BALDOR / DODGE 35A15H14 TIGEAR-2 Worm Gear Speed Reducer | AL7AQB 35A15H141514035Hollow1.938"NoNo€3,633.48
BALDOR / DODGE 35A15H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AQC 35A15H181518035Hollow1.938"NoNo€3,832.87
BALDOR / DODGE 35A20H14 TIGEAR-2 Worm Gear Speed Reducer | AL7AQG 35A20H142014035Hollow1.938"NoNo€3,633.48
BALDOR / DODGE 35A25H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AQN 35A25H182518035Hollow1.938"NoNo€3,832.87
BALDOR / DODGE 35A30H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AQU 35A30H183018035Hollow1.938"NoNo€3,832.87
BALDOR / DODGE 35A30H56 TIGEAR-2 Worm Gear Speed Reducer | AL7AQV 35A30H56305635Hollow1.938"NoNo€3,633.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 35A20H18 TIGEAR-2 Worm Gear Speed Reducer
€3,832.87 /unit