BALDOR / DODGE 35A10R18 TIGEAR-2 Worm Gear Speed Reducer | AL7APZ

BALDOR / DODGE 35A10R18 TIGEAR-2 Worm Gear Speed Reducer

Item: AL7APZ Model: 35A10R18
In Stock

Get it by Tuesday, Jun 10

€3,073.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size180
Gear Box35
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.1 1/2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 51.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 35A05L14 TIGEAR-2 Worm Gear Speed Reducer | AL7APH 35A05L145Left Solid A140351 1/2"NoNo€2,874.85
BALDOR / DODGE 35A05L18 TIGEAR-2 Worm Gear Speed Reducer | AL7APJ 35A05L185Left Solid A180351 1/2"NoNo€3,073.37
BALDOR / DODGE 35A05L21 TIGEAR-2 Worm Gear Speed Reducer | AL7APK 35A05L215Left Solid A210351 1/2"NoNo€3,073.37
BALDOR / DODGE 35A05LR21 TIGEAR-2 Worm Gear Speed Reducer | AL7APL 35A05LR215Double Solid210351 1/2"NoNo€3,417.21
BALDOR / DODGE 35A05R18 TIGEAR-2 Worm Gear Speed Reducer | AL7APM 35A05R185Right Solid B180351 1/2"NoNo€3,073.37
BALDOR / DODGE 35A05R21 TIGEAR-2 Worm Gear Speed Reducer | AL7APN 35A05R215Right Solid B210351 1/2"NoNo€3,073.37
BALDOR / DODGE 35A07L18 TIGEAR-2 Worm Gear Speed Reducer | AL7APP 35A07L187Left Solid A180351 1/2"NoNo€3,073.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 35A10R18 TIGEAR-2 Worm Gear Speed Reducer
€3,073.37 /unit