BALDOR / DODGE 30Q15L56 TIGEAR-2 Right Angle Reducer | AM8FNN

BALDOR / DODGE 30Q15L56 TIGEAR-2 Right Angle Reducer

Item: AM8FNN Model: 30Q15L56
In Stock

Get it by Monday, Jun 16

€1,880.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box30
Gear Ratio15
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.1 3/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 30Q20LR18 TIGEAR-2 Right Angle Reducer | AL7ALD 30Q20LR1820Double Solid180301 3/8"NoNo€2,422.88
BALDOR / DODGE 30Q25LR18 TIGEAR-2 Worm Gear Speed Reducer | AL7ALH 30Q25LR1825Double Solid180301 3/8"NoNo€2,422.88
BALDOR / DODGE 30Q25R14 TIGEAR-2 Worm Gear Speed Reducer | AL7ALJ 30Q25R1425Right Solid B140301 3/8"NoNo€1,880.53
BALDOR / DODGE 30Q25R18 TIGEAR-2 Right Angle Reducer | AL7ALK 30Q25R1825Right Solid B180301 3/8"NoNo€2,169.44
BALDOR / DODGE 30Q25R56 TIGEAR-2 Worm Gear Speed Reducer | AL7ALL 30Q25R5625Right Solid B56301 3/8"NoNo€1,880.53
BALDOR / DODGE 30Q30L14 TIGEAR-2 Worm Gear Speed Reducer | AL7ALP 30Q30L1430Left Solid A140301 3/8"NoNo€1,880.53
BALDOR / DODGE 30Q30L56 TIGEAR-2 Worm Gear Speed Reducer | AL7ALQ 30Q30L5630Left Solid A56301 3/8"NoNo€1,880.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 30Q15L56 TIGEAR-2 Right Angle Reducer
€1,880.53 /unit