BALDOR / DODGE 30Q07H18 TIGEAR-2 Worm Gear Speed Reducer | AY6FAU

BALDOR / DODGE 30Q07H18 TIGEAR-2 Worm Gear Speed Reducer

Item: AY6FAU Model: 30Q07H18
In Stock

Get it by Tuesday, Jun 17

€2,711.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size180
Gear Box30
Gear Ratio7
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1.938"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 30Q25H14 TIGEAR-2 Right Angle Reducer | AL7ALE 30Q25H142514030Hollow1.938"NoNo€2,350.25
BALDOR / DODGE 30Q25H18 TIGEAR-2 Worm Gear Speed Reducer | AL7ALF 30Q25H182518030Hollow1.938"NoNo€2,711.81
BALDOR / DODGE 30Q25H56 TIGEAR-2 Worm Gear Speed Reducer | AL7ALG 30Q25H56255630Hollow1.938"NoNo€2,350.25
BALDOR / DODGE 30Q30H14 Right Angle Reducer Tigear 2 | AL7ALM 30Q30H14-------€2,350.25
BALDOR / DODGE 30Q30H56 TIGEAR-2 Worm Gear Speed Reducer | AL7ALN 30Q30H56305630Hollow1.938"NoNo€2,350.25
BALDOR / DODGE 30Q40H14 TIGEAR-2 Worm Gear Speed Reducer | AL7ALV 30Q40H144014030Hollow1.938"NoNo€2,350.25
BALDOR / DODGE 30Q40H56 TIGEAR-2 Worm Gear Speed Reducer | AL7ALW 30Q40H56405630Hollow1.938"NoNo€2,350.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 30Q07H18 TIGEAR-2 Worm Gear Speed Reducer
€2,711.81 /unit