BALDOR / DODGE 30AZ25R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY2JCC

BALDOR / DODGE 30AZ25R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY2JCC Model: 30AZ25R14
Limited Availability
€3,308.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box30
Gear Ratio25
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.1 3/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 42.75

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 30AZ15H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AUK 30AZ15H1415Hollow1.938"14030NoNo€4,121.78
BALDOR / DODGE 30AZ40LR14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AUL 30AZ40LR1440Double Solid1 3/8"14030NoNo€3,688.40
BALDOR / DODGE 30AZ25L56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX6TWL 30AZ25L56WP-------€3,308.24
BALDOR / DODGE 30AZ50LR14WP TIGEAR-2 E-Z KLEEN Reducer-White | AX8BHK 30AZ50LR14WP-------€3,688.40
BALDOR / DODGE 30AZ07H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX8JGK 30AZ07H147Hollow1.938"14030NoNo€4,121.78
BALDOR / DODGE 30AZ60L14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX8PME 30AZ60L1460Left Solid A1 3/8"14030NoNo€3,308.24
BALDOR / DODGE 30AZ50LR14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX8UFZ 30AZ50LR1450Double Solid1 3/8"14030NoNo€3,688.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 30AZ25R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€3,308.24 /unit