BALDOR / DODGE 2MAL152 QD Bushing Sheave | BA6ZGP

BALDOR / DODGE 2MAL152 2AK154H QD Bushing Sheave

Item: BA6ZGP Model: 2MAL152Cross Ref: 2AK154H
In Stock

Get it by Thursday, Jun 12

€205.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 7.4925
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)5.33
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 2MAL30 QD Bushing Sheave | AL4WXV 2MAL302MAL30€69.38
BALDOR / DODGE 2MAL37 QD Bushing Sheave | AL7PUX 2MAL372MAL37€79.74
BALDOR / DODGE 2MAL44 QD Bushing Sheave | AL7PUY 2MAL442MAL44€95.28
BALDOR / DODGE 2MAL47 QD Bushing Sheave | AL7PUZ 2MAL472MAL47€97.35
BALDOR / DODGE 2MAL54 QD Bushing Sheave | AL7PVA 2MAL542MAL54€105.63
BALDOR / DODGE 2MAL57 QD Bushing Sheave | AL7PVB 2MAL572MAL57€106.68
BALDOR / DODGE 2MAL59 QD Bushing Sheave | AL7PVC 2MAL592MAL59€101.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 2MAL152 2AK154H QD Bushing Sheave
€205.54 /unit