BALDOR / DODGE 272290 5 15/16 TDT13 Tapered Speed Reducer Bushing | AM3LMD

BALDOR / DODGE 272290 5 15/16 TDT13 Tapered Speed Reducer Bushing

Item: AM3LMD Model: 272290
In Stock

Get it by Tuesday, Jun 17

€4,374.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Gear Box13
Hub TypeTapered Bore
Mfr. SeriesTORQUE ARM

Shipping Info:

Ship weight (kg) 68.4
Ship height (cm)7.62
Ship length (cm)32.39
Ship width (cm)16.51
Country of OriginUS

Product Variants

ProductModelGear BoxHub TypePrice
BALDOR / DODGE 241278 1 TDT1 Tapered Speed Reducer Bushing | AK8FMH 241278-Tapered Bore€258.19
BALDOR / DODGE 241282 11/8TDT1 Tapered Speed Reducer Bushing | AK8FMJ 241282-Tapered Bore€258.19
BALDOR / DODGE 241286 13/16 TDT1 Tapered Speed Reducer Bushing | AK8FMK 241286-Tapered Bore€258.19
BALDOR / DODGE 241288 11/4TDT1 Tapered Speed Reducer Bushing | AK8FML 241288-Tapered Bore€258.19
BALDOR / DODGE 241292 17/16 TDT1 Tapered Speed Reducer Bushing | AK8FMM 241292-Tapered Bore€258.19
BALDOR / DODGE 241294 13/8TDT1 Tapered Speed Reducer Bushing | AK8FMN 241294-Tapered Bore€258.19
BALDOR / DODGE 242146 11/8TDT2 Tapered Speed Reducer Bushing | AK8FMP 242146-Tapered Bore€333.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 272290 5 15/16 TDT13 Tapered Speed Reducer Bushing
€4,374.51 /unit