BALDOR / DODGE 26S60RLT 26S60R TIGEAR-2 Reducer With Low Temperature Lube | AY9WFF

BALDOR / DODGE 26S60RLT 26S60R TIGEAR-2 Reducer With Low Temperature Lube

Item: AY9WFF Model: 26S60RLT
Limited Availability
€1,527.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer

Shipping Info:

Ship weight (kg) 22.95

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 26S05L TIGEAR-2 Worm Gear Speed Reducer | AL7AHN 26S05L5Left Solid A261 1/8"NoNo€1,455.58
BALDOR / DODGE 26S05R TIGEAR-2 Worm Gear Speed Reducer | AL7AHP 26S05R5Right Solid B261 1/8"NoNo€1,455.58
BALDOR / DODGE 26S07L TIGEAR-2 Worm Gear Speed Reducer | AL7AHR 26S07L7Left Solid A261 1/8"NoNo€1,455.58
BALDOR / DODGE 26S07R TIGEAR-2 Worm Gear Speed Reducer | AL7AHT 26S07R7Right Solid B261 1/8"NoNo€1,455.58
BALDOR / DODGE 26S10L TIGEAR-2 Worm Gear Speed Reducer | AL7AHV 26S10L10Left Solid A261 1/8"NoNo€1,455.58
BALDOR / DODGE 26S10R TIGEAR-2 Worm Gear Speed Reducer | AL7AHW 26S10R10Right Solid B261 1/8"NoNo€1,455.58
BALDOR / DODGE 26S15L TIGEAR-2 Worm Gear Speed Reducer | AL7AHY 26S15L15Left Solid A261 1/8"NoNo€1,455.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 26S60RLT 26S60R TIGEAR-2 Reducer With Low Temperature Lube
€1,527.39 /unit