BALDOR / DODGE 26Q60L14 TIGEAR-2 Worm Gear Speed Reducer | AY4ADA

BALDOR / DODGE 26Q60L14 TIGEAR-2 Worm Gear Speed Reducer

Item: AY4ADA Model: 26Q60L14
In Stock

Get it by Tuesday, Jun 10

€1,545.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box26
Gear Ratio60
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.1 1/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 26Q05L14 TIGEAR-2 Worm Gear Speed Reducer | AL7AEL 26Q05L145Left Solid A140261 1/8"NoNo€1,545.98
BALDOR / DODGE 26Q05L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AEM 26Q05L185Left Solid A180261 1/8"NoNo€1,717.47
BALDOR / DODGE 26Q05LR18 TIGEAR-2 Worm Gear Speed Reducer | AL7AEN 26Q05LR185Double Solid180261 1/8"NoNo€1,916.00
BALDOR / DODGE 26Q05R14 TIGEAR-2 Worm Gear Speed Reducer | AL7AEP 26Q05R145Right Solid B140261 1/8"NoNo€1,545.98
BALDOR / DODGE 26Q05R18 TIGEAR-2 Worm Gear Speed Reducer | AL7AEQ 26Q05R185Right Solid B180261 1/8"NoNo€1,717.47
BALDOR / DODGE 26Q07L14 TIGEAR-2 Worm Gear Speed Reducer | AL7AEU 26Q07L147Left Solid A140261 1/8"NoNo€1,545.98
BALDOR / DODGE 26Q07L18 TIGEAR-2 Worm Gear Speed Reducer | AL7AEV 26Q07L187Left Solid A180261 1/8"NoNo€1,717.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 26Q60L14 TIGEAR-2 Worm Gear Speed Reducer
€1,545.98 /unit