BALDOR / DODGE 26Q25HA14 TIGEAR-2 Right Angle Reducer | AM7AVK

BALDOR / DODGE 26Q25HA14 TIGEAR-2 Right Angle Reducer

Item: AM7AVK Model: 26Q25HA14
In Stock

Get it by Tuesday, Jun 17

€2,024.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box26
Gear Ratio25
Mfr. SeriesTigear II Series
Output TypeHollow Alt
Shaft Dia.1.688"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 26A05H14 TIGEAR-2 Worm Gear Speed Reducer | AL7ABR 26A05H145Hollow1.438"14026NoNo€2,313.90
BALDOR / DODGE 26A07H18 TIGEAR-2 Worm Gear Speed Reducer | AL7ABY 26A07H187Hollow1.438"18026NoNo€2,422.88
BALDOR / DODGE 26A10H14 TIGEAR-2 Right Angle Reducer | AL7ACD 26A10H1410Hollow1.438"14026NoNo€2,313.90
BALDOR / DODGE 26A10H18 TIGEAR-2 Worm Gear Speed Reducer | AL7ACE 26A10H1810Hollow1.438"18026NoNo€2,422.88
BALDOR / DODGE 26A15H14 TIGEAR-2 Worm Gear Speed Reducer | AL7ACL 26A15H1415Hollow1.438"14026NoNo€2,313.90
BALDOR / DODGE 26A15H18 TIGEAR-2 Right Angle Reducer | AL7ACM 26A15H1815Hollow1.438"18026NoNo€2,422.88
BALDOR / DODGE 26A20H14 TIGEAR-2 Worm Gear Speed Reducer | AL7ACT 26A20H1420Hollow1.438"14026NoNo€2,313.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 26Q25HA14 TIGEAR-2 Right Angle Reducer
€2,024.99 /unit