BALDOR / DODGE 26Q15H56 TIGEAR-2 Worm Gear Speed Reducer | AM3AML

BALDOR / DODGE 26Q15H56 TIGEAR-2 Worm Gear Speed Reducer

Item: AM3AML Model: 26Q15H56
In Stock

Get it by Thursday, Jun 12

€2,024.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box26
Gear Ratio15
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1.438"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 26Q05H14 TIGEAR-2 Right Angle Reducer | AL7AEJ 26Q05H14514026Hollow1.438"NoNo€2,024.99
BALDOR / DODGE 26Q05H18 TIGEAR-2 Right Angle Reducer | AL7AEK 26Q05H18518026Hollow1.438"NoNo€2,259.84
BALDOR / DODGE 26Q07H14 TIGEAR-2 Worm Gear Speed Reducer | AL7AER 26Q07H14714026Hollow1.438"NoNo€2,024.99
BALDOR / DODGE 26Q07H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AET 26Q07H18718026Hollow1.438"NoNo€2,259.84
BALDOR / DODGE 26Q10H14 TIGEAR-2 Worm Gear Speed Reducer | AL7AEZ 26Q10H141014026Hollow1.438"NoNo€2,024.99
BALDOR / DODGE 26Q10H18 TIGEAR-2 Worm Gear Speed Reducer | AL7AFA 26Q10H181018026Hollow1.438"NoNo€2,259.84
BALDOR / DODGE 26Q15H14 TIGEAR-2 Worm Gear Speed Reducer | AL7AFH 26Q15H141514026Hollow1.438"NoNo€2,024.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 26Q15H56 TIGEAR-2 Worm Gear Speed Reducer
€2,024.99 /unit