BALDOR / DODGE 26AZ25LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY6WUU

BALDOR / DODGE 26AZ25LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY6WUU Model: 26AZ25LR56
Limited Availability
€2,970.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box26
Gear Ratio25
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1 1/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 31.05

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 26QZ60HA56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9LMQ 26QZ60HA5660Hollow Alt1.688"5626NoNo€3,037.05
BALDOR / DODGE 26AZ60HA56 TIGEAR-2 EZ Worm Gear Speed Reducer | AL9LZZ 26AZ60HA5660Hollow Alt1.688"5626NoNo€3,471.28
BALDOR / DODGE 26AZ05H18 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AQC 26AZ05H185Hollow1.438"18026NoNo€3,633.48
BALDOR / DODGE 26AZ10H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AQD 26AZ10H1410Hollow1.438"14026NoNo€3,471.28
BALDOR / DODGE 26AZ10L14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AQE 26AZ10L1410Left Solid A1 1/8"14026NoNo€2,672.09
BALDOR / DODGE 26AZ10R14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AQF 26AZ10R1410Right Solid B1 1/8"14026NoNo€2,672.09
BALDOR / DODGE 26AZ15H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AQG 26AZ15H1415Hollow1.438"14026NoNo€3,471.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 26AZ25LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€2,970.33 /unit