BALDOR / DODGE 246520 HXT625AT, ATV 6B Taper Speed Reducer Bushing | BU9AZR

BALDOR / DODGE 246520 HXT625AT ATV HXT625AT, ATV 6B Taper Speed Reducer Bushing

Item: BU9AZR Model: 246520Cross Ref: HXT625AT ATV
In Stock

Get it by Tuesday, Jun 17

€11,761.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBushing Kit
Class 1 Rating53.1
Max. Input2010
Rating Speed2010
Ratio25.13
SizeHXT625AT6B

Shipping Info:

Ship weight (kg) 141.3
Ship height (cm)14.73
Ship length (cm)15.49
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelGear BoxSizeHub TypeHeightMaterialShaft TypeSpeedThread ClassPrice
BALDOR / DODGE 243501 TXT315BT, BTV Shaft Mount Speed Reducer | AK8HAN 243501--------€4,285.98
BALDOR / DODGE 241266 TXT-TDT1 Reducer Bushing Backup Plate | AK8QWL 241266--------€43.21
BALDOR / DODGE 243243 TXT2-TXT-TDT-TD3 Adapter Bushing | AK8QXH 243243--------€19.31
BALDOR / DODGE 272037 TDT8 Bushing Backup Plate | AK8QZW 272037--------€374.05
BALDOR / DODGE 272046 TD12 T-A Adapter Bushing | AK8QZX 272046--------€57.97
BALDOR / DODGE 272082 TDT9 T-A Reducer Bushing Backup Plate | AK8RAB 272082--------€459.18
BALDOR / DODGE 272138 TDT7 T-A Reducer Bushing Backup Plate | AK8RAC 272138--------€288.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 246520 HXT625AT ATV HXT625AT, ATV 6B Taper Speed Reducer Bushing
€11,761.67 /unit