BALDOR / DODGE 244551 SCXT425B Screw Conveyor Reducer | AX4ART

BALDOR / DODGE 244551 SCXT425C SCXT425B Screw Conveyor Reducer

Item: AX4ART Model: 244551Cross Ref: SCXT425C
In Stock

Get it by Thursday, Jun 12

€5,709.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Class 1 Rating21.5
Max. Input2072
Rating Speed2072
Ratio24.38
SizeSCXT425C

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioSizeHub TypePrice
BALDOR / DODGE 244550 SCXT415B Screw Conveyor Shaft Mount Speed Reducer | AK8MPF 244550---€5,709.74
BALDOR / DODGE 248464 SCXT815A Screw Conveyor Shaft Mount Speed Reducer | AL8GHF 248464---€21,557.79
BALDOR / DODGE 356292 HSCXT625AHYDROIL Screw Conveyor Reducer | AL9TNP 356292---€13,906.88
BALDOR / DODGE 248465 SCXT825A Screw Conveyor Reducer | AM7HQG 248465---€22,573.36
BALDOR / DODGE 245578 HSCXT515C Hydroil Speed Reducer Conveyor Adapter Kit | AM7JEH 245578---€9,820.76
BALDOR / DODGE 352065 SCXT215A Screw Conveyor Reducer | AX3WAZ 352065---€3,336.20
BALDOR / DODGE 351164 SCXT125A Screw Conveyor Reducer | AX3WHV 35116425SCXT125A-€2,323.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 244551 SCXT425C SCXT425B Screw Conveyor Reducer
€5,709.74 /unit