BALDOR / DODGE 23S10HA TIGEAR-2 Right Angle Reducer | AY4CTX

BALDOR / DODGE 23S10HA TIGEAR-2 Right Angle Reducer

Item: AY4CTX Model: 23S10HA
In Stock

Get it by Thursday, Jun 12

€1,573.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box23
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeHollow Alt
Shaft Dia.1 1/2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 23S05H TIGEAR-2 Worm Gear Speed Reducer | AL7AAK 23S05H5Hollow1.438"23NoNo€1,573.03
BALDOR / DODGE 23S05L TIGEAR-2 Right Angle Reducer | AL7AAL 23S05L5Left Solid A1 1/8"23NoNo€1,165.82
BALDOR / DODGE 23S05R TIGEAR-2 Right Angle Reducer | AL7AAM 23S05R5Right Solid B1 1/8"23NoNo€1,165.82
BALDOR / DODGE 23S07H TIGEAR-2 Worm Gear Speed Reducer | AL7AAN 23S07H7Hollow1.438"23NoNo€1,573.03
BALDOR / DODGE 23S07R TIGEAR-2 Right Angle Reducer | AL7AAP 23S07R7Right Solid B1 1/8"23NoNo€1,165.82
BALDOR / DODGE 23S10H TIGEAR-2 Worm Gear Speed Reducer | AL7AAQ 23S10H10Hollow1.438"23NoNo€1,573.03
BALDOR / DODGE 23S10L TIGEAR-2 Right Angle Reducer | AL7AAR 23S10L10Left Solid A1 1/8"23NoNo€1,165.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 23S10HA TIGEAR-2 Right Angle Reducer
€1,573.03 /unit