BALDOR / DODGE 23QZ25R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2ANZ

BALDOR / DODGE 23QZ25R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AM2ANZ Model: 23QZ25R14
In Stock

Get it by Tuesday, Jun 10

€1,790.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box23
Gear Ratio25
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.1 1/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 23QZ40H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9ALD 23QZ40H5640Hollow1.438"5623NoNo€2,359.52
BALDOR / DODGE 23QZ30H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9AMD 23QZ30H5630Hollow1.438"5623NoNo€2,359.52
BALDOR / DODGE 23QZ20H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UYX 23QZ20H5620Hollow1.438"5623NoNo€2,359.52
BALDOR / DODGE 23QZ40L56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9VAR 23QZ40L5640Left Solid A1 1/8"5623NoNo€1,790.13
BALDOR / DODGE 23QZ07L18 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2ANE 23QZ07L187Left Solid A1 1/8"18023NoNo€2,034.27
BALDOR / DODGE 23QZ10H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2ANF 23QZ10H5610Hollow1.438"5623NoNo€2,359.52
BALDOR / DODGE 23QZ10HA56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2ANG 23QZ10HA5610Hollow Alt1 1/2"5623NoNo€2,359.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 23QZ25R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€1,790.13 /unit