BALDOR / DODGE 23Q40H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZZU

BALDOR / DODGE 23Q40H56 TIGEAR-2 Worm Gear Speed Reducer

Item: AL6ZZU Model: 23Q40H56
In Stock

Get it by Wednesday, Jun 11

€1,573.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box23
Gear Ratio40
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1.438"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 23Q05H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZXH 23Q05H145Hollow1.438"14023NoNo€1,573.03
BALDOR / DODGE 23Q05H18 TIGEAR-2 Worm Gear Speed Reducer | AL6ZXJ 23Q05H185Hollow1.438"18023NoNo€1,790.13
BALDOR / DODGE 23Q05R56 TIGEAR-2 Right Angle Reducer | AL6ZXK 23Q05R565Right Solid B1 1/8"5623NoNo€1,192.87
BALDOR / DODGE 23Q07H14 TIGEAR-2 Right Angle Reducer | AL6ZXL 23Q07H147Hollow1.438"14023NoNo€1,573.03
BALDOR / DODGE 23Q07H18 TIGEAR-2 Worm Gear Speed Reducer | AL6ZXM 23Q07H187Hollow1.438"18023NoNo€1,790.13
BALDOR / DODGE 23Q07H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZXN 23Q07H567Hollow1.438"5623NoNo€1,573.03
BALDOR / DODGE 23Q07L14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZXP 23Q07L147Left Solid A1 1/8"14023NoNo€1,192.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 23Q40H56 TIGEAR-2 Worm Gear Speed Reducer
€1,573.03 /unit