BALDOR / DODGE 23A50L56 TIGEAR-2 Right Angle Reducer | AL6ZWW

BALDOR / DODGE 23A50L56 TIGEAR-2 Right Angle Reducer

Item: AL6ZWW Model: 23A50L56
In Stock

Get it by Tuesday, Jun 17

€1,491.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box23
Gear Ratio50
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.1 1/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 26.55
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 23A05H18 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUM 23A05H185Hollow1.438"18023NoNo€2,006.40
BALDOR / DODGE 23A05H56 TIGEAR-2 Right Angle Reducer | AL6ZUN 23A05H565Hollow1.438"5623NoNo€1,898.27
BALDOR / DODGE 23A05L14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUP 23A05L145Left Solid A1 1/8"14023NoNo€1,491.92
BALDOR / DODGE 23A05L18 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUQ 23A05L185Left Solid A1 1/8"18023NoNo€1,600.05
BALDOR / DODGE 23A05R14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUR 23A05R145Right Solid B1 1/8"14023NoNo€1,491.92
BALDOR / DODGE 23A05R18 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUT 23A05R185Right Solid B1 1/8"18023NoNo€1,600.05
BALDOR / DODGE 23A07H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZUU 23A07H147Hollow1.438"14023NoNo€1,898.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 23A50L56 TIGEAR-2 Right Angle Reducer
€1,491.92 /unit