BALDOR / DODGE 233768 36X44 Crown Drum XT50 MDX | BA8TTV

BALDOR / DODGE 233768 36X44 Crown Drum XT50 MDX

Item: BA8TTV Model: 233768
In Stock

Get it by Monday, Jun 16

€6,279.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 472.5
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 234381 24X63 Crown Drum XT50 MDX 1/2 Herringbone Lagging | BA8GGV 234381234381€9,894.98
BALDOR / DODGE 233660 20X57 Crown Drum XT50 MDX | BA8GRF 233660233660€5,650.88
BALDOR / DODGE 225851 24X46 Crown Drum XT50 MDX 1/2 Herringebone D-LAG | BA8HMQ 225851225851€7,384.72
BALDOR / DODGE 234414 30X63 Crown Drum XT50 MDX 1/2 Herringbone Lagging | BA8KKK 234414234414€11,717.75
BALDOR / DODGE 234435 36X51 Crown Drum XT50 MDX 1/2 Herringbone Lagging | BA8KPZ 234435234435€12,194.08
BALDOR / DODGE 233691 24X40 Crown Drum XT50 MDX | BA8KVK 233691233691€4,256.82
BALDOR / DODGE 233939 18X66 Straight Drum XT50 MDX | BA8KVL 233939233939€6,136.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 233768 36X44 Crown Drum XT50 MDX
€6,279.64 /unit