BALDOR / DODGE 233729 24X63 Crown Drum XT80 MDX | BA4RBJ

BALDOR / DODGE 233729 24X63 Crown Drum XT80 MDX

Item: BA4RBJ Model: 233729
In Stock

Get it by Thursday, Jun 12

€7,862.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 558
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 234053 24X57 Straight Drum XT80 MDX | BA3TQH 234053234053€7,593.26
BALDOR / DODGE 234084 30X51 Straight Drum XT80 MDX | BA3TQJ 234084234084€8,758.15
BALDOR / DODGE 233612 20X24 Crown Drum XT80 MDX | BA4BDE 233612233612€5,066.58
BALDOR / DODGE 233680 24X36 Crown Drum XT80 MDX | BA4BDF 233680233680€5,036.88
BALDOR / DODGE 234011 24X36 Straight Drum XT80 MDX | BA4HLZ 234011234011€5,036.88
BALDOR / DODGE 233764 30X63 Crown Drum XT80 MDX | BA4JLV 233764233764€10,142.69
BALDOR / DODGE 233771 36X44 Crown Drum XT80 MDX | BA4MNB 233771233771€8,302.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 233729 24X63 Crown Drum XT80 MDX
€7,862.42 /unit