BALDOR / DODGE 233641 20X44 Crown Drum XT60 MDX | BA8WKH

BALDOR / DODGE 233641 20X44 Crown Drum XT60 MDX

Item: BA8WKH Model: 233641
In Stock

Get it by Tuesday, Jun 10

€5,349.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 211.05
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 233628 20X38 Crown Drum XT60 MDX | BA2CHK 233628233628€4,231.42
BALDOR / DODGE 233940 20X24 Straight Drum XT60 MDX | BA2ZAN 233940233940€3,429.59
BALDOR / DODGE 233661 20X57 Crown Drum XT60 MDX | BA3LVU 233661233661€6,598.77
BALDOR / DODGE 233991 20X57 Straight Drum XT60 MDX | BA3RMF 233991233991€6,598.77
BALDOR / DODGE 233604 18X57 Crown Drum XT60 MDX | BA4GKR 233604233604€6,578.14
BALDOR / DODGE 233958 20X38 Straight Drum XT60 MDX | BA4HLY 233958233958€4,231.42
BALDOR / DODGE 233610 20X24 Crown Drum XT60 MDX | BA4MNA 233610233610€3,429.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 233641 20X44 Crown Drum XT60 MDX
€5,349.21 /unit