BALDOR / DODGE 233010 20X46 Straight Drum XT40 | BA8MCA

BALDOR / DODGE 233010 20X46 ST DR XT40 20X46 Straight Drum XT40

Item: BA8MCA Model: 233010Cross Ref: 20X46 ST DR XT40
In Stock

Get it by Tuesday, Jun 10

€2,033.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 153
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 232843 18X28 Straight Drum XT25 | BA8LDQ 232843232843€986.00
BALDOR / DODGE 232854 18X32 Straight Drum XT35 | BA8UGQ 232854232854€1,189.24
BALDOR / DODGE 232855 18X32 Straight Drum XT40 | BA8XHL 232855232855€1,395.66
BALDOR / DODGE 232844 18X28 Straight Drum XT30 | BA8YNQ 232844232844€1,016.18
BALDOR / DODGE 232859 18X34 Straight Drum XT35 | BA9BCR 232859232859€1,225.75
BALDOR / DODGE 232858 18X34 Straight Drum XT30 | BA9CDH 232858232858€1,128.90
BALDOR / DODGE 233011 20X46 Straight Drum XT45 | BA9CDW 233011233011€2,124.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 233010 20X46 ST DR XT40 20X46 Straight Drum XT40
€2,033.93 /unit