BALDOR / DODGE 232493 6X51 Straight Drum XT25 | BA8YKH

BALDOR / DODGE 232493 6X51 ST DR XT25 6X51 Straight Drum XT25

Item: BA8YKH Model: 232493Cross Ref: 6X51 ST DR XT25
In Stock

Get it by Tuesday, Jun 10

€706.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 229362 24X12 Crown Drum XT25 3/8 Herringbone Lagging | BA4FHC 229362229362€1,495.68
BALDOR / DODGE 232294 30X44 Crown Drum XT25 | BA4JJN 232294232294€3,331.15
BALDOR / DODGE 229007 24X32 Crown Drum XT25 1/2 Herringbone Lagging | BA4NRX 229007229007€3,019.94
BALDOR / DODGE 229002 24X26 Crown Drum XT25 1/2 Herringbone Lagging | BA4UTL 229002229002€2,589.66
BALDOR / DODGE 233272 30X44 Straight Drum XT25 | BA6KZY 233272233272€3,331.15
BALDOR / DODGE 232723 16X20 Straight Drum XT25 | BA6XDG 232723232723€719.26
BALDOR / DODGE 231566 10X22 Crown Drum XT25 | BA8FTQ 231566231566€562.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 232493 6X51 ST DR XT25 6X51 Straight Drum XT25
€706.56 /unit