BALDOR / DODGE 232212 24X66 Crown Drum XT70 | BA6VFD

BALDOR / DODGE 232212 24X66 CR DR XT70 24X66 Crown Drum XT70

Item: BA6VFD Model: 232212Cross Ref: 24X66 CR DR XT70
In Stock

Get it by Tuesday, Jun 10

€6,252.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 327.15
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 233304 30X57 Straight Drum XT70 | BA2MCL 233304233304€7,472.05
BALDOR / DODGE 232151 24X38 Crown Drum XT70 | BA3CFW 232151232151€3,804.22
BALDOR / DODGE 233378 36X51 Straight Drum XT70 | BA3GHE 233378233378€7,797.54
BALDOR / DODGE 232403 36X57 Crown Drum XT70 | BA3KDV 232403232403€8,645.42
BALDOR / DODGE 232010 20X36 Crown Drum XT70 | BA3QJB 232010232010€4,363.20
BALDOR / DODGE 232289 30X38 Crown Drum XT70 | BA4AGF 232289232289€4,826.83
BALDOR / DODGE 233370 36X44 Straight Drum XT70 | BA4BDB 233370233370€6,311.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 232212 24X66 CR DR XT70 24X66 Crown Drum XT70
€6,252.95 /unit