BALDOR / DODGE 231813 16X54 Crown Drum XT35 | BA8XDB

BALDOR / DODGE 231813 16X54 CR DR XT35 16X54 Crown Drum XT35

Item: BA8XDB Model: 231813Cross Ref: 16X54 CR DR XT35
In Stock

Get it by Tuesday, Jun 10

€2,319.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 143.55
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 232428 42X22 Crown Drum XT35 | AZ8ZNQ 232428232428€3,634.42
BALDOR / DODGE 232453 48X19 Crown Drum XT35 | BA2VPZ 232453232453€3,694.74
BALDOR / DODGE 233442 48X34 Straight Drum XT35 | BA2WWY 233442233442€5,085.64
BALDOR / DODGE 233395 42X14 Straight Drum XT35 | BA3EQK 233395233395€3,077.10
BALDOR / DODGE 233397 42X15 Straight Drum XT35 | BA3GHF 233397233397€3,216.82
BALDOR / DODGE 232458 48X22 Crown Drum XT35 | BA3KZQ 232458232458€4,174.25
BALDOR / DODGE 233406 42X22 Straight Drum XT35 | BA3LVT 233406233406€3,634.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 231813 16X54 CR DR XT35 16X54 Crown Drum XT35
€2,319.73 /unit