BALDOR / DODGE 229926 42X16 Crown Drum XT50 | BA8VZB

BALDOR / DODGE 229926 42X16 CR DR XT50 42X16 Crown Drum XT50

Item: BA8VZB Model: 229926Cross Ref: 42X16 CR DR XT50
In Stock

Get it by Tuesday, Jun 10

€3,734.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPulley

Shipping Info:

Ship weight (kg) 225
Ship height (cm)21.59
Ship length (cm)20.83
Ship width (cm)12.45
Country of OriginUS

Product Variants

ProductModelMPNPrice
BALDOR / DODGE 232475 48X68 Crown Drum XT50 | BA7BYH 232475232475€11,743.15
BALDOR / DODGE 232680 14X38 Straight Drum XT50 | BA7DMB 232680232680€2,761.14
BALDOR / DODGE 233453 48X68 Straight Drum XT50 | BA7GWA 233453233453€11,743.15
BALDOR / DODGE 229918 42X11 Crown Drum XT50 | BA7YQC 229918229918€3,454.99
BALDOR / DODGE 229924 42X15 Crown Drum XT50 | BA8CNT 229924229924€3,734.44
BALDOR / DODGE 232047 20X54 Crown Drum XT50 | BA8GAR 232047232047€4,414.00
BALDOR / DODGE 231890 18X36 Crown Drum XT50 | BA8HPG 231890231890€2,869.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 229926 42X16 CR DR XT50 42X16 Crown Drum XT50
€3,734.44 /unit