BALDOR / DODGE 20S12LR TIGEAR-2 Right Angle Reducer | AY9UPD

BALDOR / DODGE 20S12LR TIGEAR-2 Right Angle Reducer

Item: AY9UPD Model: 20S12LR
In Stock

Get it by Wednesday, Jun 11

€1,138.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box20
Gear Ratio12
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioGear BoxShaft Dia.Frame SizeOutput TypeShaft LengthShaft Key (in.)Price
BALDOR / DODGE 20A25LR14 TG2 3-PC Coupling Reducer Size 20 Right Angle Reducer | AY9EQM 20A25LR1425201"140Double SolidNoNo€1,392.22
RFQ
BALDOR / DODGE 20A12LR14WP TIGEAR-2 Reducer With White Paint | AY9QHB 20A12LR14WP-------€1,533.31
RFQ
BALDOR / DODGE 20A12LR56 TIGEAR-2 Right Angle Reducer | AY9QLD 20A12LR5612201"56Double SolidNoNo€1,392.22
RFQ
BALDOR / DODGE 20A18LR14 TIGEAR-2 Right Angle Reducer | AY9RVF 20A18LR1418201"140Double SolidNoNo€1,392.22
RFQ
BALDOR / DODGE 26A18LR56WP TIGEAR-2 Reducer With White Paint | AY9TGJ 26A18LR56WP-------€2,120.45
RFQ
BALDOR / DODGE 35A12LR14WP TIGEAR-2 Reducer With White Paint | AY9THV 35A12LR14WP-------€3,358.93
RFQ
BALDOR / DODGE 35A12LR18WP TIGEAR-2 Reducer With White Paint | AY9THW 35A12LR18WP-------€3,558.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 20S12LR TIGEAR-2 Right Angle Reducer
€1,138.78 /unit