BALDOR / DODGE 20S07HA TIGEAR-2 Right Angle Reducer | AY7RQH

BALDOR / DODGE 20S07HA TIGEAR-2 Right Angle Reducer

Item: AY7RQH Model: 20S07HA
In Stock

Get it by Tuesday, Jun 17

€1,428.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box20
Gear Ratio7
Mfr. SeriesTigear II Series
Output TypeHollow Alt
Shaft Dia.1.188"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Gear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 20S05H TIGEAR-2 Worm Gear Speed Reducer | AL6ZRT 20S05H5Hollow1 1/4"20NoNo€1,428.56
BALDOR / DODGE 20S05L TIGEAR-2 Worm Gear Speed Reducer | AL6ZRU 20S05L5Left Solid A1"20NoNo€994.34
BALDOR / DODGE 20S05R TIGEAR-2 Worm Gear Speed Reducer | AL6ZRV 20S05R5Right Solid B1"20NoNo€994.34
BALDOR / DODGE 20S07H TIGEAR-2 Worm Gear Speed Reducer | AL6ZRW 20S07H7Hollow1 1/4"20NoNo€1,428.56
BALDOR / DODGE 20S07L TIGEAR-2 Right Angle Reducer | AL6ZRX 20S07L7Left Solid A1"20NoNo€994.34
BALDOR / DODGE 20S07LR TIGEAR-2 Right Angle Reducer | AL6ZRY 20S07LR7Double Solid1"20NoNo€1,138.78
BALDOR / DODGE 20S07R TIGEAR-2 Worm Gear Speed Reducer | AL6ZRZ 20S07R7Right Solid B1"20NoNo€994.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 20S07HA TIGEAR-2 Right Angle Reducer
€1,428.56 /unit