BALDOR / DODGE 20QZ30R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX8YCX

BALDOR / DODGE 20QZ30R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AX8YCX Model: 20QZ30R14
In Stock

Get it by Monday, Jun 16

€1,614.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box20
Gear Ratio30
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 21.6
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 20QZ60R56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UHQ 20QZ60R5660Right Solid B1"5620NoNo€1,614.42
BALDOR / DODGE 20QZ05H14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UNP 20QZ05H145Hollow1 1/4"14020NoNo€2,142.42
BALDOR / DODGE 20QZ10H14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UNQ 20QZ10H1410Hollow1 1/4"14020NoNo€2,142.42
BALDOR / DODGE 20QZ15H14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UNR 20QZ15H1415Hollow1 1/4"14020NoNo€2,142.42
BALDOR / DODGE 20QZ20H14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9UNT 20QZ20H1420Hollow1 1/4"14020NoNo€2,142.42
BALDOR / DODGE 20QZ15L56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9XTE 20QZ15L5615Left Solid A1"5620NoNo€1,614.42
BALDOR / DODGE 20QZ40L56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9YCB 20QZ40L5640Left Solid A1"5620NoNo€1,614.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 20QZ30R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€1,614.42 /unit