BALDOR / DODGE 20AZ20LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY2DDY

BALDOR / DODGE 20AZ20LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY2DDY Model: 20AZ20LR56
Limited Availability
€2,088.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box20
Gear Ratio20
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 23.4

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 20AZ60HA56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX4BLE 20AZ60HA56WP-------€2,521.73
BALDOR / DODGE 20AZ25R56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX6ZAB 20AZ25R56WP-------€1,871.23
BALDOR / DODGE 20AZ15H14WP TIGEAR-2 E-Z KLEEN Reducer-White | AX7GCV 20AZ15H14WP-------€2,521.73
BALDOR / DODGE 20AZ15HA56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX8JFC 20AZ15HA5615Hollow Alt1.188"5620NoNo€2,521.73
BALDOR / DODGE 20AZ05HA56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX8JYQ 20AZ05HA56WP-------€2,521.73
BALDOR / DODGE 20AZ60R56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX8NPE 20AZ60R5660Right Solid B1"5620NoNo€1,871.23
BALDOR / DODGE 20AZ50H56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX9EGA 20AZ50H56WP-------€2,521.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 20AZ20LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€2,088.35 /unit