BALDOR / DODGE 20A20H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZNT

BALDOR / DODGE 20A20H56 TIGEAR-2 Worm Gear Speed Reducer

Item: AL6ZNT Model: 20A20H56
In Stock

Get it by Tuesday, Jun 10

€1,681.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box20
Gear Ratio20
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1 1/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 20A10L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZND 20A10L5610Left Solid A1"5620NoNo€1,247.78
BALDOR / DODGE 20A10LR14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZNE 20A10LR1410Double Solid1"14020NoNo€1,392.22
BALDOR / DODGE 20A10LR56 TIGEAR-2 Right Angle Reducer | AL6ZNF 20A10LR5610Double Solid1"5620NoNo€1,392.22
BALDOR / DODGE 20A10R14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZNG 20A10R1410Right Solid B1"14020NoNo€1,247.78
BALDOR / DODGE 20A10R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZNH 20A10R5610Right Solid B1"5620NoNo€1,247.78
BALDOR / DODGE 20A15H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZNJ 20A15H1415Hollow1 1/4"14020NoNo€1,681.15
BALDOR / DODGE 20A15H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZNK 20A15H5615Hollow1 1/4"5620NoNo€1,681.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 20A20H56 TIGEAR-2 Worm Gear Speed Reducer
€1,681.15 /unit