BALDOR / DODGE 202Q50L56 TIGEAR-2 Worm Gear Speed Reducer | AY4YVA

BALDOR / DODGE 202Q50L56 TIGEAR-2 Worm Gear Speed Reducer

Item: AY4YVA Model: 202Q50L56
In Stock

Get it by Tuesday, Jun 10

€1,162.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box20
Gear Ratio50
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthYes

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 202Q05L14 TIGEAR-2 Right Angle Reducer | AL6ZMU 202Q05L145Left Solid A140201"YesNo€1,162.44
BALDOR / DODGE 202Q05L56 TIGEAR-2 Right Angle Reducer | AL6ZMV 202Q05L565Left Solid A56201"YesNo€1,162.44
BALDOR / DODGE 202Q05R14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZMW 202Q05R145Right Solid B140201"YesNo€1,162.44
BALDOR / DODGE 202Q05R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZMX 202Q05R565Right Solid B56201"YesNo€1,162.44
BALDOR / DODGE 202Q07L14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZMY 202Q07L147Left Solid A140201"YesNo€1,162.44
BALDOR / DODGE 202Q07L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZMZ 202Q07L567Left Solid A56201"YesNo€1,162.44
BALDOR / DODGE 202Q15L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZNA 202Q15L5615Left Solid A56201"YesNo€1,162.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 202Q50L56 TIGEAR-2 Worm Gear Speed Reducer
€1,162.44 /unit