BALDOR / DODGE 202A10R14 TIGEAR-2 External Output Shaft Worm Gear Speed Reducer | AN8GTC

BALDOR / DODGE 202A10R14 TIGEAR-2 External Output Shaft Worm Gear Speed Reducer

Item: AN8GTC Model: 202A10R14
In Stock

Get it by Wednesday, Jun 11

€1,333.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear Box20
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthYes

Shipping Info:

Ship weight (kg) 14.4
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 202A10L14 TIGEAR-2 Worm Gear Speed Reducer | AN6JRG 202A10L1410Left Solid A140201"YesNo€1,333.94
BALDOR / DODGE 202A20L14 TIGEAR-2 Worm Gear Speed Reducer | AN8DNJ 202A20L1420Left Solid A140201"YesNo€1,333.94
BALDOR / DODGE 202A05R14 TIGEAR-2 Worm Gear Speed Reducer | AN8NLC 202A05R145Right Solid B140201"YesNo€1,333.94
BALDOR / DODGE 202A05L14 TIGEAR-2 Worm Gear Speed Reducer | AN8NLD 202A05L145Left Solid A140201"YesNo€1,333.94
BALDOR / DODGE 202A30L56 TIGEAR-2 External Output Shaft Worm Gear Speed Reducer | AP2QUK 202A30L5630Left Solid A56201"YesNo€1,333.94
BALDOR / DODGE 202A15L56 TIGEAR-2 Worm Gear Speed Reducer | AP2XWU 202A15L5615Left Solid A56201"YesNo€1,333.94
BALDOR / DODGE 202A25L56 TIGEAR-2 External Output Shaft Worm Gear Speed Reducer | AP2ZKX 202A25L5625Left Solid A56201"YesNo€1,333.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 202A10R14 TIGEAR-2 External Output Shaft Worm Gear Speed Reducer
€1,333.94 /unit