BALDOR / DODGE 17QZ40L56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AY2UEL

BALDOR / DODGE 17QZ40L56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer

Item: AY2UEL Model: 17QZ40L56
In Stock

Get it by Thursday, Jun 12

€1,355.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear BoxTIG17
Gear Ratio40
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.7/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 11.484
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 17Q05H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZHZ 17Q05H145Hollow1"140TIG17NoNo€1,211.43
BALDOR / DODGE 17Q05H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZJA 17Q05H565Hollow1"56TIG17NoNo€1,211.43
BALDOR / DODGE 17Q05L14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZJB 17Q05L145Left Solid A7/8"140TIG17NoNo€903.94
BALDOR / DODGE 17Q05L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZJC 17Q05L565Left Solid A7/8"56TIG17NoNo€903.94
BALDOR / DODGE 17Q05LR14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZJD 17Q05LR145Double Solid7/8"140TIG17NoNo€1,030.66
BALDOR / DODGE 17Q05LR56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZJE 17Q05LR565Double Solid7/8"56TIG17NoNo€1,030.66
BALDOR / DODGE 17Q05R14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZJF 17Q05R145Right Solid B7/8"140TIG17NoNo€903.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 17QZ40L56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer
€1,355.90 /unit