BALDOR / DODGE 17AZ25H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY4RYY

BALDOR / DODGE 17AZ25H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY4RYY Model: 17AZ25H56
In Stock

Get it by Monday, Jun 16

€2,169.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear BoxTIG17
Gear Ratio25
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 17AZ05H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKK 17AZ05H565Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ07H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKL 17AZ07H567Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ10H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AKM 17AZ10H5610Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ15R56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKN 17AZ15R5615Right Solid B7/8"56TIG17NoNo€1,695.52
BALDOR / DODGE 17AZ20H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AKP 17AZ20H5620Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ30H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKQ 17AZ30H5630Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ50H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKR 17AZ50H5650Hollow1"56TIG17NoNo€2,169.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 17AZ25H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€2,169.44 /unit