BALDOR / DODGE 17AZ20R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY7GEZ

BALDOR / DODGE 17AZ20R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY7GEZ Model: 17AZ20R14
Limited Availability
€1,695.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size140
Gear BoxTIG17
Gear Ratio20
Mfr. SeriesTigear II Series
Output TypeRight Solid B
Shaft Dia.7/8"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 20.7

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 17AZ05H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKK 17AZ05H565Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ07H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKL 17AZ07H567Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ10H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AKM 17AZ10H5610Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ15R56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKN 17AZ15R5615Right Solid B7/8"56TIG17NoNo€1,695.52
BALDOR / DODGE 17AZ20H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AKP 17AZ20H5620Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ30H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKQ 17AZ30H5630Hollow1"56TIG17NoNo€2,169.44
BALDOR / DODGE 17AZ50H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKR 17AZ50H5650Hollow1"56TIG17NoNo€2,169.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 17AZ20R14 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€1,695.52 /unit