BALDOR / DODGE 17A30H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZHK

BALDOR / DODGE 17A30H56 TIGEAR-2 Worm Gear Speed Reducer

Item: AL6ZHK Model: 17A30H56
In Stock

Get it by Friday, Jun 13

€1,446.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear BoxTIG17
Gear Ratio30
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.1"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 17A05H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGB 17A05H56556TIG17Hollow1"NoNo€1,446.31
BALDOR / DODGE 17A07H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGH 17A07H147140TIG17Hollow1"NoNo€1,446.31
BALDOR / DODGE 17A07H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGJ 17A07H56756TIG17Hollow1"NoNo€1,446.31
BALDOR / DODGE 17A10H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGM 17A10H561056TIG17Hollow1"NoNo€1,446.31
BALDOR / DODGE 17A15H14 TIGEAR-2 Right Angle Reducer | AL6ZGU 17A15H1415140TIG17Hollow1"NoNo€1,446.31
BALDOR / DODGE 17A15H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZGV 17A15H561556TIG17Hollow1"NoNo€1,446.31
BALDOR / DODGE 17A20H14 TIGEAR-2 Worm Gear Speed Reducer | AL6ZHA 17A20H1420140TIG17Hollow1"NoNo€1,446.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 17A30H56 TIGEAR-2 Worm Gear Speed Reducer
€1,446.31 /unit