BALDOR / DODGE 176Q25L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZFU

BALDOR / DODGE 176Q25L56 TIGEAR-2 Worm Gear Speed Reducer

Item: AL6ZFU Model: 176Q25L56
In Stock

Get it by Tuesday, Jun 10

€1,012.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Frame Size56
Gear BoxTIG17
Gear Ratio25.000
Mfr. SeriesTIGEAR II
Output TypeLEFT (SOLID A)
Shaft Dia.0.875"
Shaft Key (In.)No
Shaft LengthYes

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)13.28
Ship length (cm)20.83
Ship width (cm)16.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 176Q25L56 TIGEAR-2 Worm Gear Speed Reducer
€1,012.76 /unit