BALDOR / DODGE 15S07LR TIGEAR-2 Right Angle Reducer | AY7QBQ

BALDOR / DODGE 15S07LR TIGEAR-2 Right Angle Reducer

Item: AY7QBQ Model: 15S07LR
In Stock

Get it by Thursday, Jun 12

€921.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Gear Box15
Gear Ratio7
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.3/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 15S05L TIGEAR-2 Worm Gear Speed Reducer | AL6ZEB 15S05L5Left Solid A153/4"NoNo€813.54
BALDOR / DODGE 15S05R TIGEAR-2 Worm Gear Speed Reducer | AL6ZEC 15S05R5Right Solid B153/4"NoNo€813.54
BALDOR / DODGE 15S10L TIGEAR-2 Worm Gear Speed Reducer | AL6ZEF 15S10L10Left Solid A153/4"NoNo€813.54
BALDOR / DODGE 15S10R TIGEAR-2 Worm Gear Speed Reducer | AL6ZEG 15S10R10Right Solid B153/4"NoNo€813.54
BALDOR / DODGE 15S15L TIGEAR-2 Worm Gear Speed Reducer | AL6ZEJ 15S15L15Left Solid A153/4"NoNo€813.54
BALDOR / DODGE 15S15R TIGEAR-2 Right Angle Reducer | AL6ZEK 15S15R15Right Solid B153/4"NoNo€813.54
BALDOR / DODGE 15S20L TIGEAR-2 Right Angle Reducer | AL6ZEM 15S20L20Left Solid A153/4"NoNo€813.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 15S07LR TIGEAR-2 Right Angle Reducer
€921.68 /unit