BALDOR / DODGE 15QZ60H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AKG

BALDOR / DODGE 15QZ60H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AM2AKG Model: 15QZ60H56
In Stock

Get it by Tuesday, Jun 10

€1,708.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box15
Gear Ratio60
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.3/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Frame SizePrice
BALDOR / DODGE 15QZ10H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AL9URW 15QZ10H5610Hollow153/4"NoNo56€1,708.19
BALDOR / DODGE 15QZ30L56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AL9YHV 15QZ30L5630Left Solid A153/4"NoNo56€1,257.91
BALDOR / DODGE 15QZ05H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AJE 15QZ05H565Hollow153/4"NoNo56€1,708.19
BALDOR / DODGE 15QZ05L56 TIGEAR-2 E-Z KLEEN Reducer With SS Paint | AM2AJF 15QZ05L565Left Solid A153/4"NoNo56€1,257.91
BALDOR / DODGE 15QZ05LR56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AJG 15QZ05LR565Double Solid153/4"NoNo56€1,424.34
BALDOR / DODGE 15QZ05R56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AJH 15QZ05R565Right Solid B153/4"NoNo56€1,257.91
BALDOR / DODGE 15QZ07H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AJJ 15QZ07H567Hollow153/4"NoNo56€1,708.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 15QZ60H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€1,708.19 /unit