BALDOR / DODGE 15Q40L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZDM

BALDOR / DODGE 15Q40L56 TIGEAR-2 Worm Gear Speed Reducer

Item: AL6ZDM Model: 15Q40L56
In Stock

Get it by Friday, Jun 13

€840.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box15
Gear Ratio40
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.3/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Frame SizePrice
BALDOR / DODGE 15Q05L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZCG 15Q05L565Left Solid A153/4"NoNo56€840.58
BALDOR / DODGE 15Q05LR56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZCH 15Q05LR565Double Solid153/4"NoNo56€949.55
BALDOR / DODGE 15Q05R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZCJ 15Q05R565Right Solid B153/4"NoNo56€840.58
BALDOR / DODGE 15Q07L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZCL 15Q07L567Left Solid A153/4"NoNo56€840.58
BALDOR / DODGE 15Q07LR56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZCM 15Q07LR567Double Solid153/4"NoNo56€949.55
BALDOR / DODGE 15Q07R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZCN 15Q07R567Right Solid B153/4"NoNo56€840.58
BALDOR / DODGE 15Q10L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZCQ 15Q10L5610Left Solid A153/4"NoNo56€840.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 15Q40L56 TIGEAR-2 Worm Gear Speed Reducer
€840.58 /unit