BALDOR / DODGE 15AZ05L56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AJB

BALDOR / DODGE 15AZ05L56 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AM2AJB Model: 15AZ05L56
In Stock

Get it by Thursday, Jun 12

€1,600.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box15
Gear Ratio5
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.3/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Frame SizePrice
BALDOR / DODGE 15AZ10H56 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AJC 15AZ10H5610Hollow153/4"NoNo56€2,061.31
BALDOR / DODGE 15AZ15H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AJD 15AZ15H5615Hollow153/4"NoNo56€2,061.31
BALDOR / DODGE 15AZ20LR56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX8QLZ 15AZ20LR5620Double Solid153/4"NoNo56€1,763.11
BALDOR / DODGE 15AZ10R56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX8UFR 15AZ10R56WP-------€1,600.05
BALDOR / DODGE 15AZ25LR56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX8ZBJ 15AZ25LR56WP-------€1,763.11
BALDOR / DODGE 15AZ30L56WP TIGEAR-2 E-Z KLEEN Reducer-White | AX9EFY 15AZ30L56WP-------€1,600.05
BALDOR / DODGE 15AZ20H56 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AX9FKU 15AZ20H5620Hollow153/4"NoNo56€2,061.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 15AZ05L56 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€1,600.05 /unit