BALDOR / DODGE 15A10L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBN

BALDOR / DODGE 15A10L56 TIGEAR-2 Worm Gear Speed Reducer

Item: AL6ZBN Model: 15A10L56
In Stock

Get it by Wednesday, Jun 11

€1,066.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box15
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeLeft Solid A
Shaft Dia.3/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioOutput TypeFrame SizeGear BoxShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 15A05R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBG 15A05R565Right Solid B56153/4"NoNo€1,066.98
BALDOR / DODGE 15A07L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBJ 15A07L567Left Solid A56153/4"NoNo€1,066.98
BALDOR / DODGE 15A07LR56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBK 15A07LR567Double Solid56153/4"NoNo€1,175.12
BALDOR / DODGE 15A07R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBL 15A07R567Right Solid B56153/4"NoNo€1,066.98
BALDOR / DODGE 15A10LR56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBP 15A10LR5610Double Solid56153/4"NoNo€1,175.12
BALDOR / DODGE 15A10R56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBQ 15A10R5610Right Solid B56153/4"NoNo€1,066.98
BALDOR / DODGE 15A15L56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBR 15A15L5615Left Solid A56153/4"NoNo€1,066.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 15A10L56 TIGEAR-2 Worm Gear Speed Reducer
€1,066.98 /unit