BALDOR / DODGE 15A10H56 TIGEAR-2 Right Angle Reducer | AL6ZBM

BALDOR / DODGE 15A10H56 TIGEAR-2 Right Angle Reducer

Item: AL6ZBM Model: 15A10H56
In Stock

Get it by Friday, Jun 13

€1,373.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size56
Gear Box15
Gear Ratio10
Mfr. SeriesTigear II Series
Output TypeHollow
Shaft Dia.3/4"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 18.9
Ship height (cm)23.88
Ship length (cm)28.45
Ship width (cm)27.94
Country of OriginUS

Product Variants

ProductModelGear RatioFrame SizeGear BoxOutput TypeShaft Dia.Shaft LengthShaft Key (in.)Price
BALDOR / DODGE 15A05H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBF 15A05H5655615Hollow3/4"NoNo€1,373.65
BALDOR / DODGE 15A07H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBH 15A07H5675615Hollow3/4"NoNo€1,373.65
BALDOR / DODGE 15A20H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBT 15A20H56205615Hollow3/4"NoNo€1,373.65
BALDOR / DODGE 15A30H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZBX 15A30H56305615Hollow3/4"NoNo€1,373.65
BALDOR / DODGE 15A50H56 TIGEAR-2 Worm Gear Speed Reducer | AL6ZCA 15A50H56505615Hollow3/4"NoNo€1,373.65
BALDOR / DODGE 15A20H56WP TIGEAR-2 Reducer With White Paint | AX9ADA 15A20H56WP-------€1,514.71
BALDOR / DODGE 15A07H56WP TIGEAR-2 Reducer With White Paint | AX9DHD 15A07H56WP-------€1,514.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 15A10H56 TIGEAR-2 Right Angle Reducer
€1,373.65 /unit